80+ DISCHI HOOKIT 775L - P.N. 51723 75MM 7100106742
3M Xtract™ Cubitron™ II Film Disc 775L
Vedi informazioni tecnicheVedi documentiRiferimenti
3M:AB00169
Rubix:999190300024911
Produttore:7100106742
EAN:0051125872669

Documenti
Dettagli del prodotto : 80+ DISCHI HOOKIT 775L - P.N. 51723 75MM 7100106742
3M Xtract™ Cubitron™ II Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology now available to grade 1000+. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives without compromising finish.
Il disco in film 3M™ Cubitron™ II Hookit™ 775L è caratterizzato dal minerale ceramico 3M™ PSG (Precision Shaped Grain): un progresso rivoluzionario della tecnologia abrasiva. I nostri dischi con supporto in film sono in grado di tagliare fino a due volte più in fretta e durano anche sei volte più a lungo dei comuni abrasivi.
Punti di forza
• REVOLUTIONARY GRAIN DESIGN: 3M Precision Shaped Grain technology provides fast cut and long life without compromising finish - now available from grades 80+ to 1000+
• DESIGNED FOR CLEAN SANDING: The 3M Xtract™ proprietary multi-hole pattern provides superior dust extraction to prevent loading, help increase productivity, and provide a cleaner work environment
• WORKS WELL ON MANY SURFACES: Suitable for use on all metals, composites, wood, paints, primers, and other coatings
• DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention while leaving a consistent finish compared to paper-backed discs
• QUICK AND EASY DISC CHANGES: The 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
• COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles finishing and stock removal applications
Applicazioni
AOEM Finish Prep/Repair - Blending - Blending Corners - Coating Removal - Contour Finishing - Defect Removal - Defect Repair/Leveling - Featheredge - Filler Shaping - Fine Featheredge - Flat Areas - Orbital Sanding - Paint Preparation - Paint Removal - Paint Sanding - Paint Stripping - Paint/Lacquer Sanding - Pre-Paint Scuffing - Prepping Metal Prior to Paint - Primer Sanding - Random Orbital Sanding - Refining - Refining scratches - Scuffing - Shaping - Strip Paint To Metal
Informazioni tecniche
Attributi
| Diametro | 76,2 mm |
|---|---|
| Grano | 80 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione