NASTRO IN VINILE PER M211 M210 BMP21-PLUS BMP21-LAB BMP21 142795 M21-500-595-RD

Adhesive Label Tape

Vedi informazioni tecnicheVedi documenti

Riferimenti

Brady:142795
Rubix:999260313052979
Produttore:142795
EAN:0662820966494
NASTRO IN VINILE PER M211 M210 BMP21-PLUS BMP21-LAB BMP21 142795 M21-500-595-RD

Documenti

Dettagli del prodotto : NASTRO IN VINILE PER M211 M210 BMP21-PLUS BMP21-LAB BMP21 142795 M21-500-595-RD


With the ability to last up to 10 years in an outdoor environment, brady’s low shrink vinyl with ultra-aggressive adhesive (b-595) is ideal for a wide range of identification applications.

Punti di forza

•Application Versatility – Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
Industrial Grade – Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
Difficult Surfaces – Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases

Applicazioni

Component and Equipment Labelling;Electrical Labelling;Facility Identification;Floor Marking;Laboratory Labelling;Lean and 5S Labelling;Pipe and Valve Marking;Warehouse Marking

Informazioni tecniche


Attributi
35,14 IVA esclusa
/ Pacchetto
42,87 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione