VINILE B-595 9,5MMX6,4MT 142800 142800-M21 B595 0.375INX21FT BLK/WHT HF

Adhesive Label Tape

Vedi informazioni tecnicheVedi documenti

Riferimenti

Brady:142800
Rubix:999180400075570
Produttore:142800
EAN:0662820966548
VINILE B-595 9,5MMX6,4MT 142800 142800-M21 B595 0.375INX21FT BLK/WHT HF

Documenti

Dettagli del prodotto : VINILE B-595 9,5MMX6,4MT 142800 142800-M21 B595 0.375INX21FT BLK/WHT HF


With the ability to last up to 10 years in an outdoor environment, brady’s low shrink vinyl with ultra-aggressive adhesive (b-595) is ideal for a wide range of identification applications.

Punti di forza

•Application Versatility – Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
Industrial Grade – Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
Difficult Surfaces – Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases

Applicazioni

Component and Equipment Labelling;Electrical Labelling;Facility Identification;Floor Marking;Laboratory Labelling;Lean and 5S Labelling;Pipe and Valve Marking;Warehouse Marking

Informazioni tecniche


Attributi
31,28 IVA esclusa
/ Pacchetto
38,16 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione