ROTOLO NASTRO IN VINILE RIPOSIZIONABILE PER STAMPANTI BBP3X 118008 B30C-2250-581-YL
Repositionable Multi-Purpose Vinyl Label Tape for B30 Printers - 2.25", Yellow
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:B30C-2250-581-YL
Rubix:999260312024270
Produttore:118008
EAN:0754473210922
Documenti
Dettagli del prodotto : ROTOLO NASTRO IN VINILE RIPOSIZIONABILE PER STAMPANTI BBP3X 118008 B30C-2250-581-YL
Repositionable Vinyl Film (B-581) is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
- A ribbon is required to print this material. Use Part Number B30-R10000
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 290,36 IVA esclusa
/ Pacchetto
€ 354,24 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione






