RIPARTITORE REGOLABILE 10/2000 CCM/MIN. M18X1.5 2XM16X1.5 TUBO 10 242-025.00

Adjustable Restrictor

Vedi informazioni tecnicheVedi documenti

Riferimenti

SKF:242-025.00
Rubix:999200500001259
RIPARTITORE REGOLABILE 10/2000 CCM/MIN. M18X1.5 2XM16X1.5 TUBO 10 242-025.00

Documenti

Dettagli del prodotto : RIPARTITORE REGOLABILE 10/2000 CCM/MIN. M18X1.5 2XM16X1.5 TUBO 10 242-025.00


The adjustable restrictors 242 are used if a subsequent adjustment of the flow rate is required. The restrictors come in three versions, differing in metering quantity, visual flow indication and number of outlets. Type A flow rates are within the drop-feed range of 0 to 0,01 l/min (0 to 0. 02 pts). The adjustable restrictor 242 offers 1 to 14 outlets and a sight-glass for flow rate monitoring. Type B offers continuous metering quantity from 0,01 to 1,0 l/min (0. 02 to 2. 11 pts) and comes with 2 to 12 outlets. Type C metering quantity ranges from 0,01 to 2,0 l/min (0. 02 to 4. 23 pts). Depending on the distributor, 2 to 6 outlets are available. Types B and C offer a spring-loaded metal pin in the sight-glass for visual oil flow monitoring.

Punti di forza

•Easy adjustable
Easy planning and quantity regulation
Cost-effective visual oil flow monitoring
Individual regulation of flow range for each lubrication point
Wide viscosity range 

Applicazioni

Oil and Gas;Machine Tools;Metal Fabrication;Metal Forming;Textiles 

Informazioni tecniche


Attributi
Codice doganale84812010
213,42 IVA esclusa
/ Unità
260,37 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione