Riferimenti
Mitutoyo:511-922-20
Rubix:999211110045734
EAN:4946368855530
Dettagli del prodotto : KIT ALESAMETRO BORE DI MISURA, 18-150MM, 0,001MM 511-922-20
Punti di forza
•Carbide for the contact point ensuring high durability and wear resistance
It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement
It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement
Informazioni tecniche
Attributi
| Campo di misura, minimo | 18 mm |
|---|---|
| Campo di misura, massimo | 150 mm |
Mostra UNSPSC / ECL@SS
€ 547,76 IVA esclusa
/ Unità
€ 668,27 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
