Riferimenti
Elesa+Ganter:6251
Rubix:160000000525658




Riepilogo info tecniche
| Materiale del corpo | materiali non metallici e altri |
|---|
Documenti
Dettagli del prodotto : 6251 - BLOCCA PORTA A SFERA TECNOPOLIMERO BPS.30
Blocca porta a sfera
Punti di forza
•BPS ball-shaped door lock (ELESA patent) consists of a clamp to be fixed to a frame and a ball to be fixed to a door
The clamp, in which the ball fixed to the closing door is inserted, is a mechanical stop device also to the door movement, thanks to its shape
The screws, that fix the clamp and the ball respectively to the frame and to the door, are identical. Thus, making the assembly easier
Under specific tests, the clamp showed constant performances for more than 20.000 cycles
The ball-shaped door lock has been conceived for use with both shutter doors and sliding doors.
The clamp, in which the ball fixed to the closing door is inserted, is a mechanical stop device also to the door movement, thanks to its shape
The screws, that fix the clamp and the ball respectively to the frame and to the door, are identical. Thus, making the assembly easier
Under specific tests, the clamp showed constant performances for more than 20.000 cycles
The ball-shaped door lock has been conceived for use with both shutter doors and sliding doors.
Informazioni tecniche
Attributi
| Peso | 10 g |
|---|---|
| Materiale del corpo | materiali non metallici e altri |
| Modello | bps |
| Diametro | 14 mm |
| Colore | nero |
Mostra UNSPSC / ECL@SS
€ 2,57 IVA esclusa
/ Unità
€ 3,14 IVA inclusa
- Disponibile: spedito entro 24 ore