Riferimenti
Danfoss:060-315266
Rubix:160000000691541
Produttore:060-315266
EAN:5702423151714
Dettagli del prodotto : CAS137 PRESSURE SWITCH M/8 060-315266
The pressure switches of the CAS series meet high demands regarding a very tight encapsulation, a low switching differential, a robust, compact construction and high vibration and shock resistance. The CAS pressure switches meet most requirements for outdoor and indoor installations. They are suitable for alarm and control systems in factories, diesel engines, compressors, power plants and on ships. # Pressure range: 0 to 60 bar # Low switching differential (fixed) microswitch # Protection class IP67. Durable and seawater resistant # Robust and compact construction # Vibration and impact resistance # Membrane design for applications with: Pulsations / pressure peaks seawater as medium # Also available as differential pressure switch # Available with all relevant approvals for use at sea and on land
Informazioni tecniche
Attributi
| Peso | 918 g |
|---|---|
| Paese d'origine | PL |
| Codice doganale | 90322000 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

