Riferimenti
Dichtomatik:181438
Rubix:999250613003818


Riepilogo info tecniche
| Diametro interno | 26,2 mm |
|---|---|
| Diametro della sezione | 3,6 mm |
| Materiale | nbr |
Dettagli del prodotto : ARTICOLO 181438
Guarnizione in nitrile per la tenuta di meccanismi statici contro fluidi liquidi e gassosi.
Applicazioni
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Informazioni tecniche
Attributi
| Diametro interno | 26,2 mm |
|---|---|
| Diametro della sezione | 3,6 mm |
| Materiale | nbr |
| Durezza Shore A | 80 Shore |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione