Riferimenti
Gates:PC2 8MGT 2200 62
Rubix:160000000469188
Produttore:927509104
EAN:5414465328473


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 2200 mm |
| Larghezza cinghia | 62 mm |
Dettagli del prodotto : 9275-09104 POLYCHAIN GT2 2200 8MGT 62
POLYCHAIN
Punti di forza
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applicazioni
Industrial Application
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 2200 mm |
| Larghezza cinghia | 62 mm |
| Materiale | poliuretano |
| Passo di dentatura | 8 mm |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 1021,67 IVA esclusa
/ Unità
€ 1246,44 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione