9275-09359 POLYCHAIN GT2 2310 14MGT 20
Cinghia dentata Poly Chain GT2
Vedi informazioni tecnicheVedi documentiRiferimenti
Gates:PC2 14MGT 2310 20
Rubix:160000000469301
Produttore:927509359
EAN:5414465327964


Riepilogo info tecniche
| Profilo | 14mgt |
|---|---|
| Lunghezza primitiva | 2310 mm |
| Larghezza cinghia | 20 mm |
Documenti
Dettagli del prodotto : 9275-09359 POLYCHAIN GT2 2310 14MGT 20
POLYCHAIN
Punti di forza
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applicazioni
Industrial Application
Informazioni tecniche
Attributi
| Profilo | 14mgt |
|---|---|
| Lunghezza primitiva | 2310 mm |
| Larghezza cinghia | 20 mm |
| Materiale | poliuretano |
| Passo di dentatura | 14 mm |
| Numero di denti | 165 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 659,25 IVA esclusa
/ Unità
€ 804,28 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione