9293-11240 POWERGRIP HTD 2400 8M 20

Cinghia sincrona PowerGrip HTD

Vedi informazioni tecniche

Riferimenti

Gates:HTD 2400 8M 20
Rubix:160000000466859
Produttore:929311240
EAN:5412571277395
9293-11240 POWERGRIP HTD 2400 8M 20

Riepilogo info tecniche

Profilo8m htd
Lunghezza primitiva2400 mm
Larghezza cinghia20 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9293-11240 POWERGRIP HTD 2400 8M 20


MANICOTTO
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Punti di forza

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applicazioni

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Informazioni tecniche


Attributi
Profilo8m htd
Lunghezza primitiva2400 mm
Larghezza cinghia20 mm
Materialecloroprene
Passo di dentatura8 mm
Numero di denti300
Codice doganale40103900
61,43 IVA esclusa
/ Unità
74,94 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione