Riferimenti
Tegera:422-10
Rubix:999260319056661
EAN:7340118493329





Riepilogo info tecniche
| Grandezza | 10 |
|---|---|
| Livello di resistenza al taglio | d |
| Materiale principale | polietilene |
Dettagli del prodotto : GUANTO SINTETICO 422 422 # 10
The TEGERA® Rig Impact 422 impact glove is designed for demanding environments such as the oil and gas and mining industries. It features TPR material for EN388 (P) and ANSI Impact Level 2 protection, with extended upper hand coverage for enhanced safety. The glove provides cut protection level D and contact heat resistance up to 100 °C/212°F. The nitrile coating with a sandy finish ensures a good grip, while bright colours improve hand signal visibility. Touchscreen-compatible for convenience.
Impact protective glove with TPR, cut level D, nitrile grip, and touchscreen functionality.
Punti di forza
Impact-reducing, Withstands contact heat up to 100°C, For touchscreen, Knuckle protection
Applicazioni
Building and construction, Installation work, Metalwork, Mining
Informazioni tecniche
Attributi
| Grandezza | 10 |
|---|---|
| Livello di resistenza al taglio | d |
| Materiale principale | polietilene |
| Rivestimento dei guanti | nitrile |
Mostra UNSPSC / ECL@SS
€ 19,46 IVA esclusa
/ Paia
€ 23,74 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione