BOX 1 BMP71 LABEL PRINTER TAPES 142364-M71C-2000-595-YL
Etichette in vinile per interni ed esterni BMP71
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:M71C-2000-595-YL
Rubix:999180500032506
Produttore:142364
Documenti
Dettagli del prodotto : BOX 1 BMP71 LABEL PRINTER TAPES 142364-M71C-2000-595-YL
Questo adesivo resistente, a bassa contrazione e ultra-aggressivo è ideale per etichettare tubi, attrezzature, scaffali e quasi tutte le superfici industriali.
Punti di forza
•This B-595 material with permanent adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents
Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use
Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy
Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40° F to 180° F
A ribbon is required to print this material
Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use
Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy
Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40° F to 180° F
A ribbon is required to print this material
Informazioni tecniche
Attributi
| Tipologia | nastro per etichette |
|---|
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione


