Riferimenti
Bonfiglioli:VF 49 N 7 P80 B5 B3
Rubix:999180300077624

Dettagli del prodotto : 200610033-RIDUTTORE VF 49 N 7 P80 B5 B3
VF/W Series are worldwide known: they succeeded in combining uncompromising quality with state-of-the-art technology and price effectiveness. Absolute flexibility is achieved by the wide choice of mounting options, shaft configurations and motor interfaces, all offered as standard. Furthermore, thanks to several patented manufacturing techniques Bonfiglioli's VF/W Series stands out for their long operating lifetime and reliability. Finally our VF/W Series can be completed trough the selection of a wide range of electric motor entirely manufactured by Bonfiglioli. Asynchronous-motors, both IEC and compact, can be coupled with VF/W Series providing to our customers a complete drive solution.
Punti di forza
•Cost effective solution
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environments 2G/2D
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environments 2G/2D
Informazioni tecniche
Attributi
| Tipologia | riduttore vf 49 n 7 p80 b5 b3 |
|---|---|
| Potenza | 1,3 kW |
| Velocità | 200 rpm |
Mostra UNSPSC / ECL@SS
€ 147,98 IVA esclusa
/ Unità
€ 180,54 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
