01312378-KIT GUARNIZIONI DI TENUTA MGP20-AZ-PS
Guided Cylinder Seal Kit
Vedi informazioni tecnicheVedi documentiRiferimenti
SMC:MGP20-AZ-PS
Rubix:999220415020146
Produttore:MGP20-AZ-PS
Documenti
Dettagli del prodotto : 01312378-KIT GUARNIZIONI DI TENUTA MGP20-AZ-PS
The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.
Punti di forza
•Compact guide cylinder with air cushion
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of wire lead lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of wire lead lengths
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
