Riferimenti
Parker:39282-12-12C
Rubix:999200100086432
Produttore:39282-12-12C
Documenti
Dettagli del prodotto : FEMALE BSP SWIVEL - STRAIGHT 39282-12-12C
Parker 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6) to size -16 (DN 25), 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Applicazioni: Macchine utensili, macchine per lo stampaggio a iniezione, macchine per la carta, linee di trasferimento
Materiale del corpo: Acciaio inox
Marchio: Parker
Dimensione attacco 1: 19,1 mm I.D. tubo, 3/4 pollici I.D. tubo, -12 (dimensione)
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: filettatura da 3/4"-14 pollici
Tipo attacco 2: Femmina, tubo parallelo BSP, girevole, cono a 60°
Tipo di attacco 2: Femmina BSP tubo parallelo - girevole (cono a 60°)
Lunghezza raccordo: 21 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza raccordo: 56 mm (vedi legenda disegni A)
Per tipo di fluido: Aria (aria industriale generale), refrigeranti (glicole), carburanti - verificare il tipo di carburante con la nostra tabella di catalogo, lubrificanti (oli), fluidi idraulici a base di petrolio e acqua-glicole, acqua
Dimensione esagonale: 32 mm (vedere legenda del disegno W)
Tipo esagonale: Metrico
Identità del tubo flessibile (dimensione): -12
Industria: Apparecchiature per la produzione industriale
Pressione massima di esercizio: 42,0, 420
Connessione all'attacco: 3/4"
Tipo di attacco: DKR
Tipo di prodotto: Raccordi a pressione, raccordi a barra
Forma: Dritto
Specifiche Met: BS 5200-A
Tecnologia: Gestione di fluidi e gas
Materiale del corpo: Acciaio inox
Marchio: Parker
Dimensione attacco 1: 19,1 mm I.D. tubo, 3/4 pollici I.D. tubo, -12 (dimensione)
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: filettatura da 3/4"-14 pollici
Tipo attacco 2: Femmina, tubo parallelo BSP, girevole, cono a 60°
Tipo di attacco 2: Femmina BSP tubo parallelo - girevole (cono a 60°)
Lunghezza raccordo: 21 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza raccordo: 56 mm (vedi legenda disegni A)
Per tipo di fluido: Aria (aria industriale generale), refrigeranti (glicole), carburanti - verificare il tipo di carburante con la nostra tabella di catalogo, lubrificanti (oli), fluidi idraulici a base di petrolio e acqua-glicole, acqua
Dimensione esagonale: 32 mm (vedere legenda del disegno W)
Tipo esagonale: Metrico
Identità del tubo flessibile (dimensione): -12
Industria: Apparecchiature per la produzione industriale
Pressione massima di esercizio: 42,0, 420
Connessione all'attacco: 3/4"
Tipo di attacco: DKR
Tipo di prodotto: Raccordi a pressione, raccordi a barra
Forma: Dritto
Specifiche Met: BS 5200-A
Tecnologia: Gestione di fluidi e gas
Informazioni tecniche
Attributi
| Codice doganale | 73269098 |
|---|
Mostra UNSPSC / ECL@SS
€ 117,35 IVA esclusa
/ Unità
€ 143,17 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

