Riferimenti
Klüber Lubrication:0960370037
Rubix:160000000021622
Documenti
Dettagli del prodotto : 0960370037-GRASSO KLUBERSYNTH UH1 14-151 1KG
GRASSO
Punti di forza
• Good corrosion protection reduces the risk of premature bearing failure
• Good pumpability in centralized grease system prevents grease starvation
• For a wide service temperature range due to the soft consistency of the grease
• ISO 21469 certified – supports the compliance with the hygienic requirements in your production
• Good pumpability in centralized grease system prevents grease starvation
• For a wide service temperature range due to the soft consistency of the grease
• ISO 21469 certified – supports the compliance with the hygienic requirements in your production
Informazioni tecniche
Attributi
| Peso | 1000 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -45 °C |
| Temperatura massima | 120 °C |
Mostra UNSPSC / ECL@SS
€ 169,03 IVA esclusa
/ Unità
€ 206,22 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
