Riferimenti
Parker:1804 06 00
Rubix:160000001717119
Produttore:1804 06 00
EAN:0820099189543


Riepilogo info tecniche
| Materiale | acciaio inox 316l |
|---|---|
| Tipologia | tee uguale |
Documenti
Dettagli del prodotto : S.S. EQUAL TEE-6MM 1804 06 00
Manufactured in 316L stainless steel, these fittings combine all the advantages of the "universal" compression fitting with excellent resistance
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
Applicazioni: Trasmissione di fluidi, Pneumatica, Processo automobilistico, Petrolchimico, Chimico, Offshore Oil & Gas, Trasformazione alimentare
Connessione 2 Tubo O.d. (mm): 6
Divisione: Low Pressure Connectors Europe Division
Pressione massima di esercizio: 80
Temperatura massima di esercizio: 250
Medi: Molti fluidi
Temperatura minima di esercizio: -40
Materiale del dado: ACCIAIO INOX 316L
Quantità per scatola: 2
Forma: Tubo a T / tubo
Materiale manicotto: ACCIAIO INOX 316L
Specifiche Met: DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 97/23/CE (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/CE (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: materiali compatibili, ISO 15156-1/-2/-3: materiali compatibili
Peso: 0,039
Connessione 2 Tubo O.d. (mm): 6
Divisione: Low Pressure Connectors Europe Division
Pressione massima di esercizio: 80
Temperatura massima di esercizio: 250
Medi: Molti fluidi
Temperatura minima di esercizio: -40
Materiale del dado: ACCIAIO INOX 316L
Quantità per scatola: 2
Forma: Tubo a T / tubo
Materiale manicotto: ACCIAIO INOX 316L
Specifiche Met: DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 97/23/CE (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/CE (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: materiali compatibili, ISO 15156-1/-2/-3: materiali compatibili
Peso: 0,039
Informazioni tecniche
Attributi
| Peso | 40 g |
|---|---|
| Peso imballaggio | 87 g |
| Materiale | acciaio inox 316l |
| Tipologia | tee uguale |
| Pressione | 80 bar |
| Connessione 1 | średnica zewnętrzna rury (mm): 6 |
| Temperatura minima | -40 °C |
| Temperatura massima | 250 °C |
| Connessione 2 | średnica zewnętrzna rury (mm): 6 |
| 60 mm | |
| Codice doganale | 73072980 |
Mostra UNSPSC / ECL@SS
€ 75,55 IVA esclusa
/ Unità
€ 92,17 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione