Riferimenti
Piab:0124955
Rubix:170000000513414
Produttore:124955
Dettagli del prodotto : COMPENSATORE DI LIVELLO LC20-F1425 0124955
Adjust differences in levels, for example on lifting devices with several suction cups. There is then less demand for exact positioning of vacuum handling device. Level compensators will also provides a certain degree of shock and vibration absorption.
Punti di forza
•Adjust differences in levels, for example on lifting devices with several suction cups
Less demand for exact positioning of vacuum handling device
Provides a certain degree of shock and vibration absorption
Allows for soft placement of cups on sensitive or thin objects
Non-rotational design, suitable for use with oval suction cups
Wide range of thread connections and stroke lengths
Less demand for exact positioning of vacuum handling device
Provides a certain degree of shock and vibration absorption
Allows for soft placement of cups on sensitive or thin objects
Non-rotational design, suitable for use with oval suction cups
Wide range of thread connections and stroke lengths
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 53,28 IVA esclusa
/ Unità
€ 65,00 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione