5061429-MANDRINI CNC FORTE SERRAGGIO WHPMC/32-105/BT40

Mandrini

Vedi informazioni tecnicheVedi documenti

Riferimenti

Bilz Tools:WHPMC/32-105/BT40
Rubix:999210428085932
Produttore:5061429
5061429-MANDRINI CNC FORTE SERRAGGIO WHPMC/32-105/BT40

Riepilogo info tecniche

Lunghezza105 mm
Larghezza66 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 5061429-MANDRINI CNC FORTE SERRAGGIO WHPMC/32-105/BT40


Punti di forza

•Very high clamping force leads to increased productivity and tool life
Roller bearing design provides high friction resistance
High run out accuracy within @ 3D. Less wear on cutting 5μm edge leads to significant increase in tool life
Excellent finish on machined surface due to less vibration
Protected with anti-corrosive coating
Perfect seal mechanism of clamping nut, prevents dust and
coolant entry. Thereby, extending life of the holder
Clamping torque is twice that of collet chucks
Slim design helps to reach depth without fouling
Clamping nut without slots makes its usage at higher rpm effortless
Powerful and Rigid
Run-out consistency within 5μm at 4D

Informazioni tecniche


Attributi
Lunghezza105 mm
Larghezza66 mm
Peso2,4 kg
219,00 IVA esclusa
/ Unità
267,18 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione