5056126-MANDRINI CNC FORTE SERRAGGIO WHPMC/32-135/HSK-A63
Mandrini
Vedi informazioni tecnicheVedi documentiRiferimenti
Bilz Tools:WHPMC/32-135/HSK-A63
Rubix:999210428085930
Produttore:5056126



Documenti
Dettagli del prodotto : 5056126-MANDRINI CNC FORTE SERRAGGIO WHPMC/32-135/HSK-A63
Punti di forza
•Very high clamping force leads to increased productivity and tool life
Roller bearing design provides high friction resistance
High run out accuracy within @ 3D. Less wear on cutting 5μm edge leads to significant increase in tool life
Excellent finish on machined surface due to less vibration
Protected with anti-corrosive coating
Perfect seal mechanism of clamping nut, prevents dust and
coolant entry. Thereby, extending life of the holder
Clamping torque is twice that of collet chucks
Slim design helps to reach depth without fouling
Clamping nut without slots makes its usage at higher rpm effortless
Powerful and Rigid
Run-out consistency within 5μm at 4D
Roller bearing design provides high friction resistance
High run out accuracy within @ 3D. Less wear on cutting 5μm edge leads to significant increase in tool life
Excellent finish on machined surface due to less vibration
Protected with anti-corrosive coating
Perfect seal mechanism of clamping nut, prevents dust and
coolant entry. Thereby, extending life of the holder
Clamping torque is twice that of collet chucks
Slim design helps to reach depth without fouling
Clamping nut without slots makes its usage at higher rpm effortless
Powerful and Rigid
Run-out consistency within 5μm at 4D
Informazioni tecniche
Attributi
| Lunghezza | 135 mm |
|---|---|
| Larghezza | 66 mm |
| Peso | 2,8 kg |
Mostra UNSPSC / ECL@SS
€ 271,00 IVA esclusa
/ Unità
€ 330,62 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
