Riferimenti
Gates:9353-59328-MM
Rubix:160000000468539
EAN:5414465287541


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 480 mm |
| Passo di dentatura | 8 mm |
Dettagli del prodotto : MANICOTTO GT3 480 8MGT VARIABL
PowerGrip GT3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip GT3 belt range is suited both for new drive designs as for performance upgrades on existing drives.
Manicotto Gates per sistemi di cinghie sincrone PowerGrip® GT3: profilo 8MGT, lunghezza primitiva 480 mm, passo 8 mm e 60 denti. Corpo in Neoprene con protezione da olio.
Punti di forza
Gates patented tooth profile is designed for use with a specific sprocket groove silhouette; sprocket groove-belt tooth combination increases capacity, while improving registration.
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing.
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Elastomeric backing protects the cords from environmental pollution and frictional wear.
Neoprene body provides protection against grime, grease, oil and moisture.
Nylon tooth facing provides a durable surface for long service life.
Compact, light-weight and cost-effective drives.
High tooth jump resistance.
No lubrication needed.
Lower running noise.
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing.
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Elastomeric backing protects the cords from environmental pollution and frictional wear.
Neoprene body provides protection against grime, grease, oil and moisture.
Nylon tooth facing provides a durable surface for long service life.
Compact, light-weight and cost-effective drives.
High tooth jump resistance.
No lubrication needed.
Lower running noise.
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 480 mm |
| Passo di dentatura | 8 mm |
| Materiale | corda di trazione in fibra di vetro; denti e supporto in elastomero (neoprene); rivestimento dei denti in nylon |
| Numero di denti | 60 |
| Materiale nucleo di trazione | fibra di vetro |
| Resistenza all'olio | sì |
| Adatto per rulli folli posteriori | sì |
| Temperatura di esercizio massima | 100 °C |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore