Riferimenti
CRC:20395-AD
Rubix:999250617006403
Produttore:20395-AD
EAN:5412386036057
Documenti
Dettagli del prodotto : MARKER PEN BLANCO 20395-AD
With CRC marker pen you can easily place a permanent paint marker on any surface. The paint from the pen dries very quickly and is clearly visible even on a black surface. The special marker point with valve function also prevents excess paint spots, which makes the pen durable in use. In short, the CRC marker pen is a must-have in your tool box.
Punti di forza
Excellent coverage thanks to the use of correction fluid technology. Can be used on wood, metal, rubber, glass, textile, paper, enamel, plastic, cardboard, tiles, ... Easy and clean application.
Informazioni tecniche
Attributi
| Colore | bianco |
|---|---|
| Tipo di marcatura | permanente |
| Dimensione della punta | 4,5 mm |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

