8U46030001-MOTORE BE 63B 4 KW 0,18 4P B5 IEC63B 3PH 230/400V 50HZ IP55 CLF IE2 BE
Motore
Vedi informazioni tecnicheVedi documentiRiferimenti
Bonfiglioli:BE 63B 4 230/400-50 IP55 CLF B5
Rubix:999210426081683

Documenti
Dettagli del prodotto : 8U46030001-MOTORE BE 63B 4 KW 0,18 4P B5 IEC63B 3PH 230/400V 50HZ IP55 CLF IE2 BE
BX, BE and BN Series asynchronous motors with Aluminium frames are the right solution for a wide range of general purpose industrial applications. Both the IEC and Compact motor are available in IE1 (BN/M) IE2 (BE/ME) and IE3 (BX/MX) efficiency classes according to the international standard IEC 60034-30. Furthermore, Bonfiglioli's e-motors can be equipped with several options: protection class up to IP 56, tropicalized, corrosion-resistant paint, and anti-condensation heaters. Moreover, the BN/M and BX/MX motor Series are also available in the BrakeMotor version with a selection of AC or DC brakes. To maximize our e-motor flexibility, all of them can be controlled with inverters.
Informazioni tecniche
Attributi
| Tensione | 230/400 V |
|---|---|
| Numero di poli | 4 |
| Classe di efficienza energetica | ie2 |
| Grado di protezione (IP) | ip55 |
| Esecuzione | be |
Mostra UNSPSC / ECL@SS
€ 107,16 IVA esclusa
/ Unità
€ 130,74 IVA inclusa
- Disponibile: spedito entro 24 ore
