AIPP150 BOTTONE PP150

Nylon button for MC150

Vedi informazioni tecniche

Riferimenti

ACE:PP150
Rubix:160000000577565
Produttore:PP150
EAN:4049012004664
AIPP150 BOTTONE PP150

Dettagli del prodotto : AIPP150 BOTTONE PP150


If the use of industrial shock absorbers already results in a considerable reduction in noise, the additional use of the PP rod end buttons made of glass fibre reinforced nylon will result in additional noise reduction. This makes it possible to meet the requirements of the new noise protection regulations by simple means. Additionally, the wear of the rod end buttons is drastically minimised. The PP rod ends are available for shock absorbers of the MC150M to MC600M series. Installation is carried out by simply press-fitting on the piston rod. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.

Informazioni tecniche


Attributi
Peso1 g
Codice doganale39269097
4,60 IVA esclusa
/ Unità
5,61 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione