67196427-O-RING OR 79,00 1,78 80 FKM FP8018 ( MESCOLA 80 FKM FP801801)
O-RING
Vedi informazioni tecnicheVedi documentiRiferimenti
Dichtomatik:67196427
Rubix:999180500101795
Produttore:67196427


Riepilogo info tecniche
| Diametro interno | 79 mm |
|---|---|
| Diametro della sezione | 1,78 mm |
| Materiale | fkm/fpm |
Documenti
Dettagli del prodotto : 67196427-O-RING OR 79,00 1,78 80 FKM FP8018 ( MESCOLA 80 FKM FP801801)
O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.
O-RING Diametro Corda:1.78 mm [ISO] Diametro Interno mm:79.00 Materiale:FPM
Applicazioni
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Informazioni tecniche
Attributi
| Diametro interno | 79 mm |
|---|---|
| Diametro della sezione | 1,78 mm |
| Materiale | fkm/fpm |
| Durezza Shore A | 75 Shore |
| Codice doganale | 39269097 |
Mostra UNSPSC / ECL@SS
€ 0,63 IVA esclusa
/ Unità
€ 0,76 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione