POMPA REXROTH PV71X/100-118RE07MCO16 - POMPA PAL.118CC 160B R900506809
Pompa
Vedi informazioni tecnicheRiferimenti
Bosch Rexroth:R900506809
Rubix:999230712023024


Riepilogo info tecniche
| Tipologia | pompa rexroth pv71x/100-118re07mco16 - pompa pal |
|---|---|
| Velocità massima | 1800 rpm |
Dettagli del prodotto : POMPA REXROTH PV71X/100-118RE07MCO16 - POMPA PAL.118CC 160B R900506809
Thanks to their specific design, type PV7... vane pumps with adjustable displacement boast a low flow pulsation and achieve very high repetition accuracy with low pressure peaks during the down control. The noise optimization achieved by adjusting the height adjustment screw provides for a low operating noise. Hydrodynamically lubricated plain bearings ensure a long life cycle. The axial compensation of the displacer provides optimum volumetric efficiency
Punti di forza
Variable displacement
Low operating noise
Extended bearing life cycle due to hydrodynamically lubricated plain bearings
Pressure and flow can be controlled
Low hysteresis
Very low control up times and down control times
Mounting dimensions according to ISO 3019-2
Connection dimensions according to ISO 6162-1 and ISO 228-1
Suitable for HLP, HETG, HEES and HFD-U hydraulic fluids
Standard Series PV7 single pumps can be combined with multiple pumps as well as internal gear, external gear, axial piston and radial piston pumps.
Low operating noise
Extended bearing life cycle due to hydrodynamically lubricated plain bearings
Pressure and flow can be controlled
Low hysteresis
Very low control up times and down control times
Mounting dimensions according to ISO 3019-2
Connection dimensions according to ISO 6162-1 and ISO 228-1
Suitable for HLP, HETG, HEES and HFD-U hydraulic fluids
Standard Series PV7 single pumps can be combined with multiple pumps as well as internal gear, external gear, axial piston and radial piston pumps.
Informazioni tecniche
Attributi
| Tipologia | pompa rexroth pv71x/100-118re07mco16 - pompa pal |
|---|---|
| Velocità massima | 1800 rpm |
| Codice doganale | 84135061 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione