Riferimenti
Gates:TP-1800-8MGT2
Rubix:160000000464826
EAN:5414465085970


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1800 mm |
| Larghezza cinghia | 30 mm |
Dettagli del prodotto : 9232-50220 MANICOTTO TWIN POWER 1800 8MGT2 TP 330MM
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1800 mm |
| Larghezza cinghia | 30 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 225 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 3323,80 IVA esclusa
/ Unità
€ 4055,04 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione