Riferimenti
Gates:TP GT2 6160 14MGT 170
Rubix:160000000464637
Produttore:92320204
EAN:5414465087325


Riepilogo info tecniche
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 6160 mm |
| Larghezza cinghia | 170 mm |
Dettagli del prodotto : 9232-00204 TWIN POWER 6160 14MGT2 170 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 6160 mm |
| Larghezza cinghia | 170 mm |
| Materiale | cloroprene |
| Passo di dentatura | 14 mm |
| Numero di denti | 440 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 11.257,42 IVA esclusa
/ Unità
€ 13.734,05 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione