Riferimenti
Gates:TP HTD 800 5M 25
Rubix:160000000468397
Produttore:929790031
EAN:5412571336351


Riepilogo info tecniche
| Profilo | 5m htd |
|---|---|
| Lunghezza primitiva | 800 mm |
| Larghezza cinghia | 25 mm |
Dettagli del prodotto : 9297-90031 TWIN POWER 800 5M 25 TP
CINGHIA DD
Punti di forza
• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 5m htd |
|---|---|
| Lunghezza primitiva | 800 mm |
| Larghezza cinghia | 25 mm |
| Materiale | cloroprene |
| Passo di dentatura | 5 mm |
| Numero di denti | 160 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 145,83 IVA esclusa
/ Unità
€ 177,91 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione