Riferimenti
Gates:TP HTD 1420 5M 25
Rubix:160000000465228
Produttore:925200585
EAN:5412571208481


Riepilogo info tecniche
| Profilo | 5m htd |
|---|---|
| Lunghezza primitiva | 1420 mm |
| Larghezza cinghia | 25 mm |
Dettagli del prodotto : 9252-00585 TWIN POWER 1420 5M 25 TP
CINGHIA DD
Punti di forza
• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 5m htd |
|---|---|
| Lunghezza primitiva | 1420 mm |
| Larghezza cinghia | 25 mm |
| Materiale | cloroprene |
| Passo di dentatura | 5 mm |
| Numero di denti | 284 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 223,60 IVA esclusa
/ Unità
€ 272,79 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione