COLLETTORE,ROT.M16X1,5 LH PT18 902-120-188

Raccordi filettati

Vedi informazioni tecniche

Riferimenti

DEUBLIN®:902-120-188
Rubix:999220128020020
Produttore:902-120-188
COLLETTORE,ROT.M16X1,5 LH PT18 902-120-188

Dettagli del prodotto : COLLETTORE,ROT.M16X1,5 LH PT18 902-120-188


Punti di forza

•Single passage for coolant or MQL
Pop-Off™ technology allows unlimited dry running without media pressure
Full-flow design has no obstructions to trap swarf or debris
Bearing-supported with threaded rotor for easy installation
Deep groove radial ball bearings for smooth operation
Labyrinth system and large vents to protect ball bearings
Balanced mechanical seals made from silicon carbide for long life even under difficult operating conditions
Anodized aluminum housing resists corrosion

Informazioni tecniche


Attributi
Codice doganale84879090
  • Accedi/registrati per visualizzare i tempi di spedizione