200480249-RIDUTTORE VF 44 P1 60 P63 B14 B3

Riduttore

Vedi informazioni tecnicheVedi documenti

Riferimenti

Bonfiglioli:VF44P160P63B14B3
Rubix:160000000485684
200480249-RIDUTTORE VF 44 P1 60 P63 B14 B3

Documenti

Dettagli del prodotto : 200480249-RIDUTTORE VF 44 P1 60 P63 B14 B3


VF/W Series are worldwide known: they succeeded in combining uncompromising quality with state-of-the-art technology and price effectiveness. Absolute flexibility is achieved by the wide choice of mounting options, shaft configurations and motor interfaces, all offered as standard. Furthermore, thanks to several patented manufacturing techniques Bonfiglioli's VF/W Series stands out for their long operating lifetime and reliability. Finally our VF/W Series can be completed trough the selection of a wide range of electric motor entirely manufactured by Bonfiglioli. Asynchronous-motors, both IEC and compact, can be coupled with VF/W Series providing to our customers a complete drive solution.

Punti di forza

•Cost effective solution
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environments 2G/2D

Informazioni tecniche


Attributi
114,57 IVA esclusa
/ Unità
139,77 IVA inclusa
  • Disponibile: spedito entro 24 ore