Riferimenti
Bonfiglioli:2EA801510003
Rubix:160000000488598
Produttore:2EA801510003

Documenti
Dettagli del prodotto : 2EA801510003-RIDUTTORE C 12 2 P 2.8 P100/112 B3
Bonfiglioli Helical gear units are extremely compact so they can fit in even the smallest places. They are also extremely customizable, with C2 surface protection as standard.With an extremely variable speed range and a high torque, cogwheel gears are often seen as a cost-effective solution suitable for most industries.
Riduttore elicoidale Bonfiglioli della serie C per compiti industriali standard: affidabile, robusto ed efficiente, con ampio range di rapporti e coppia in uscita. Adattabile alle esigenze di velocità.
Punti di forza
- Modular design
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
Applicazioni
Gearboxes are often used for the following applications:- Conveyors
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
Informazioni tecniche
Attributi
| Tipologia | riduttore c 12 2 p 2.8 p100/112 b3 |
|---|---|
| Potenza | 2100 W |
| Ingranaggio | elicoidale |
| Forma costruttiva | coassiale |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
