Riferimenti
Bonfiglioli:C412P142P90B3
Rubix:160000000490256
Produttore:2E15013341

Documenti
Dettagli del prodotto : 2E15013341-RIDUTTORE C 41 2 P 14.2 P90 B3
Bonfiglioli Helical gear units are extremely compact so they can fit in even the smallest places. They are also extremely customizable, with C2 surface protection as standard.With an extremely variable speed range and a high torque, cogwheel gears are often seen as a cost-effective solution suitable for most industries.
Riduttore Bonfiglioli C 41 2 P 14,2 P90 B3 ad ingranaggi elicoidali in linea, progettato per trasmettere potenza e ridurre la velocità con efficienza dinamica 95%.
Punti di forza
- Modular design
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
Applicazioni
Gearboxes are often used for the following applications:- Conveyors
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
Informazioni tecniche
Attributi
| Tipologia | riduttore c 41 2 p 14,2 p90 b3 |
|---|---|
| Potenza | 5741,9 W |
| Ingranaggio | ingranaggi elicoidali |
| Forma costruttiva | coassiale |
Mostra UNSPSC / ECL@SS
€ 391,52 IVA esclusa
/ Unità
€ 477,66 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
