2E15013361-RIDUTTORE C 41 2 P 14.2 P100/112 B3

Series C Gearbox

Vedi informazioni tecnicheVedi documenti

Riferimenti

Bonfiglioli:2E15013361
Rubix:160000000490257
Produttore:2E15013361
2E15013361-RIDUTTORE C 41 2 P 14.2 P100/112 B3

Documenti

Dettagli del prodotto : 2E15013361-RIDUTTORE C 41 2 P 14.2 P100/112 B3


Bonfiglioli Helical gear units are extremely compact so they can fit in even the smallest places. They are also extremely customizable, with C2 surface protection as standard.
With an extremely variable speed range and a high torque, cogwheel gears are often seen as a cost-effective solution suitable for most industries.

Punti di forza

- Modular design
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation

Applicazioni

Gearboxes are often used for the following applications:
- Conveyors
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants

Informazioni tecniche


Attributi
391,52 IVA esclusa
/ Unità
477,66 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione