Riferimenti
Festo:673626
Rubix:160000000607642
Produttore:673626
Documenti
Dettagli del prodotto : 673626-KIT RICAMBI 673626
673626-KIT RICAMBI ADN-63-P-A
Punti di forza
•The compact cylinders comply with or are based on the ISO 21287 standard, depending on the piston diameter
The ADN/AEN is characterised by its compact design and wide range of application thanks to the large number of variants
The variants can be configured using a modular product system
The ADN/AEN is characterised by its compact design and wide range of application thanks to the large number of variants
The variants can be configured using a modular product system
Applicazioni
Small Loads;Low Speeds;Small Cushioning Capacity
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 113,33 IVA esclusa
/ Unità
€ 138,26 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione