Riferimenti
Weforma:WE-M 0.2-A
Rubix:999230316010255
Documenti
Dettagli del prodotto : DECEL. CON TESTINA WE-M 0,2A M12X1 E30610A
Punti di forza
•Enlarged Piston: max. +400% Energy / max. - 50% Costs/Nm
Extended Life Cycle: Nitrated Guidance System
Piston: Hardened, Aluminium-Titanium-Nitride coated
Special Seals + Oils
Integrated End Stop: Full Stroke Operation
Full Stroke Operation Flats: Cost Effective Mounting (0,25 – 1,0)
Extended Life Cycle: Nitrated Guidance System
Piston: Hardened, Aluminium-Titanium-Nitride coated
Special Seals + Oils
Integrated End Stop: Full Stroke Operation
Full Stroke Operation Flats: Cost Effective Mounting (0,25 – 1,0)
Applicazioni
Industrial
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

