Riferimenti
ACE:BV10
Rubix:170000000629213
Produttore:BV10
EAN:4049012004008
Dettagli del prodotto : AIBV10 CORRETTORE DI DIREZIONE X MC 25 BV10
The service life of shock absorbers rapidly decreases with lateral loading over 3°. The piston rod bearing wears. A screwed side load adapter solves these problems permanently. Secure side load adapter with Loctite or counter nut on shock absorbers. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informazioni tecniche
Attributi
| Peso | 13 g |
|---|---|
| Codice doganale | 84879059 |
Mostra UNSPSC / ECL@SS
€ 59,40 IVA esclusa
/ Unità
€ 72,47 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione