Riferimenti
ABC Tools:H47380500
Rubix:160000000740878
EAN:8031566121092
Dettagli del prodotto : SPESSORI H4738X0,500 H47380500
Metal ribbons rolls 150x2500 mm - Tolerance according to DIN 1544
In anti-waste packaging, stackable
Suitable for registering tolerances, shimming different kind of tools and molds, checking dimensions, alignment of pieces on machine tools, etc.
H 4738 - In brass MS 63
H 4739 - In stainless steel 18 CR 9 Ni
In anti-waste packaging, stackable
Suitable for registering tolerances, shimming different kind of tools and molds, checking dimensions, alignment of pieces on machine tools, etc.
H 4738 - In brass MS 63
H 4739 - In stainless steel 18 CR 9 Ni
Informazioni tecniche
Attributi
| Spessore | 0,5 mm |
|---|---|
| Larghezza | 150 mm |
| Lunghezza | 2,5 m |
Mostra UNSPSC / ECL@SS
€ 107,11 IVA esclusa
/ Unità
€ 130,67 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

