7787-50011 CINGHIA APERTA A ROTOLO LL PU HTD 5M 10 (100M) STEEL
Synchro-Power Belt
Vedi informazioni tecnicheRiferimenti
Gates:LL PU HTD 5M 10 (100M) STEEL
Rubix:160000000474636
Produttore:778750011
EAN:5414465267628


Riepilogo info tecniche
| Profilo | ll-htd-5m |
|---|---|
| Lunghezza primitiva | 100 mm |
| Larghezza cinghia | 10 mm |
Dettagli del prodotto : 7787-50011 CINGHIA APERTA A ROTOLO LL PU HTD 5M 10 (100M) STEEL
C. APERTA
Punti di forza
• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
• Low maintenance.
• No contamination by lubricants.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
• Low maintenance.
• No contamination by lubricants.
Informazioni tecniche
Attributi
| Profilo | ll-htd-5m |
|---|---|
| Lunghezza primitiva | 100 mm |
| Larghezza cinghia | 10 mm |
| Passo di dentatura | 5 mm |
Mostra UNSPSC / ECL@SS
€ 9,43 IVA esclusa
/ Metro
€ 11,51 IVA inclusa
- Disponibile: spedito entro 24 ore