KIT DI COPERCHI E LINER PPS, STANDARD, 650 ML, 200 M, 16000 7100062884

3M™ PPS™ Set di sacchetti monouso e coperchi standard (650 ml)

Vedi informazioni tecniche

Riferimenti

3M:16000
Rubix:999250612003091
Produttore:7100062884
EAN:04046719970629
KIT DI COPERCHI E LINER PPS, STANDARD, 650 ML, 200 M, 16000 7100062884

Riepilogo info tecniche

Tipologiaset di tasche
Vedi tutti gli attributi tecnici

Dettagli del prodotto : KIT DI COPERCHI E LINER PPS, STANDARD, 650 ML, 200 M, 16000 7100062884


Il set Standard 3m™ PPS™ comprende 50 coperture Standard con filtri da 125 o 200 micron e 50 tasche monouso da utilizzare con il sistema di preparazione alla verniciatura 3M™ PPS™. 3M™ PPS™ è un sistema di verniciatura completo che consente all'imbianchino di preparare la vernice in modo ottimale.

Punti di forza

• Consistent application: at an angle of 90 degrees, the spray pattern remains even, regardless of the position of the spray gun, even upside down.
• Less contamination: the closed cup design limits the risk of external particles entering the paint during preparation and spraying.
• Consistent processing: the flow of paint remains even from mixing to spraying.
• Material savings: the disposable design reduces paint and solvent consumption and shortens cleaning time.
• Temporary sealing: with the supplied sealing cap, non-catalysed paint can be kept between two applications.

Applicazioni

The standard size of this kit is suitable for repairs to multiple body panels, especially when more paint is required than with the mini or medium size. With the sealing cap, a non-catalysed mixture can be kept temporarily between two work stages, reducing waste during work interruptions.
This 3M™ PPS™ system is suitable for vehicle body repair shops, paint preparation lines and touch-up stations, for tasks ranging from small local repairs to repairs to multiple body panels.

Informazioni tecniche


Attributi
Peso imballaggio1850 g
Tipologiaset di tasche
300 mm
250 mm
€ 106,75 IVA esclusa
/ Unità
€ 130,24 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione