00727605-ELECTRIC ACTUATOR ROD TYPE LEY16C-100

Actuator

Vedi informazioni tecniche
Riferimenti
SMC:LEY16C-100
Rubix:999230209002662
Produttore:00727605
00727605-ELECTRIC ACTUATOR ROD TYPE LEY16C-100
Riepilogo info tecniche
Tipologiaelectric actuator rod type

Dettagli del prodotto : 00727605-ELECTRIC ACTUATOR ROD TYPE LEY16C-100


The rod type electric actuator LEY series has various body sizes with thrust equivalent to 16, 25, and 32 bore size. Direct or bracket mountings are available in three directions or types. Thrust, speed and positioning * can be managed with the use of an optional controller. Possible applications include transfer, opening and shutting, pressing, pushing, and press-fitting.

Punti di forza

•Selectable mounting method
Easy handling
Product with expansibility
Energy saving

Informazioni tecniche


Attributi
Tipologiaelectric actuator rod type
Mostra UNSPSC / ECL@SS
541,00 IVA esclusa
/ Unità
660,02 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione