8AFC4001Q-MOTORE BX 100LA 4 AUTOFRENANTE KW 2,2 4P B5 IEC100L 3PH 230/400V 50HZ IP54 CLF IE3 BX FD 40 NB 230

Asynchronous Three Phase Motor

Vedi informazioni tecnicheVedi documenti

Riferimenti

Bonfiglioli:BX 100LA 4 230/400-50 IP54 CLF B5 FD 40 NB 230
Rubix:999210526016894

Riepilogo info tecniche

Potenza2,2 kW
Tensione230/400 V
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 8AFC4001Q-MOTORE BX 100LA 4 AUTOFRENANTE KW 2,2 4P B5 IEC100L 3PH 230/400V 50HZ IP54 CLF IE3 BX FD 40 NB 230


BX, BE, BN motors meet the requirements of Directives 2006/95/EC (Low Voltage Directive) and 2004/108/EC (Electromagnetic Compatibility Directive) and their name plates bear the CE mark as for the EMC Directive, construction is in accordance with standards CEI EN 60034-1, EN 61000-6-2, EN 61000-6-4. Motors with FD brakes, when fitted with the suitable capacitive filter at rectifier input (option CF), meet the emission limits required by Standard EN 61000-63:2007 "Electromagnetic compatibility- Generic Emission Standard - Part 6-3 Residential, commercial and light industrial environment". Motors also meet the requirements of standard CEI EN 60204-1 "Electrical equipment of machines". The responsibility for final product safety and compliance with applicable directives rests with the manufacturer or the assembler who incorporate the motors as component parts.

Informazioni tecniche


Attributi
Potenza2,2 kW
Tensione230/400 V
Altezza assi60 mm
Numero di poli4
Classe di efficienza energeticaie3
Grado di protezione (IP)ip54
Diametro dell'albero28 mm
Peso31 kg
Esecuzionebx
474,08 IVA esclusa
/ Unità
578,37 IVA inclusa
  • Disponibile: spedito entro 24 ore