1 V101+DAN 15 VS FF339 OT58 DG101H006

Ball Valve with Double Acting Pneumatic Actuator

Vedi informazioni tecnicheVedi documenti

Riferimenti

Omal Automation:AODG101H006
Rubix:999181000078090
Produttore:DG101H006
1 V101+DAN 15 VS FF339 OT58 DG101H006

Documenti

Dettagli del prodotto : 1 V101+DAN 15 VS FF339 OT58 DG101H006


Punti di forza

•The valve is suitable for medium pressures on condition that non
Aggressive fluids are used
Working temperature: from -20°C to +150°C for fluids
Working pressure: see diagram
Fluid range: air, water, oil, gas, petroliferous and petrochemical pro-
Ducts, vacuum
Threaded ends as per EN 10226-1 Rp (Ex ISO 7/1) specifications
Head of the valve as per ISO 5211 specifications
Used with dirty fluids or with solid particles inside

Informazioni tecniche


Attributi
  • Accedi/registrati per visualizzare i tempi di spedizione