Riferimenti
Danfoss:018F6968
Rubix:170000000630575
Produttore:018F6968
EAN:5702428053181
Dettagli del prodotto : COIL BN024DS 24V DC CENTER THREAD 018F6968
Hum-free solenoid valve coils, B type, for noise-sensitive installations, 20 W AC, IP67 # Clip-on coils for quick and easy assembly and disassembly, hum-free for noise-sensitive installations in such as heating systems # Integrated rectifiers # Encapsulated coils with long service life # Ambient temperature: Up to + 50 °C # IP 67 version with cable tail for humid environments
Informazioni tecniche
Attributi
| Peso | 519 g |
|---|---|
| Paese d'origine | DK |
| Codice doganale | 85059090 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

