CALZATURA ANTINFORTUNISTICA HARD ESD S3 CI SRC RL10356 # 44
Calzatura
Vedi informazioni tecnicheVedi documentiRiferimenti
U-Power:RL10356-44
Rubix:999201123009092
Produttore:RL10356 44
EAN:8033546376287




Riepilogo info tecniche
| EU Numero di scarpe | 44 |
|---|---|
| Colore | nero |
| Materiale principale | alluminio |
Documenti
Dettagli del prodotto : CALZATURA ANTINFORTUNISTICA HARD ESD S3 CI SRC RL10356 # 44
RedLion Safety Shoes, with aluminium AirToe® and Save&Flex PLUS anti-perforation system, designed to guarantee a high comfort of the fit. High, light, with water-repellent upper in Putek PLUS® highly resistant to abrasion, closure with laces and bellows in padded nylon to ensure a prolonged well-being of the foot. These work shoes are able to guarantee comfort and lightness thanks to the sole with the innovative Infinergy® system and to the expanded PU midsole. The multi-functional heel and the compact PU tread provide grip, security and stability of posture. This shoe complies with S3 SRC CI ESD safety standards and is suitable for use in humid environments, transport and logistics, the tertiary sector and services
Informazioni tecniche
Attributi
| EU Numero di scarpe | 44 |
|---|---|
| Colore | nero |
| Materiale principale | alluminio |
| ESD | sì |
| Tipo di chiusura | allacciare |
Mostra UNSPSC / ECL@SS
€ 83,05 IVA esclusa
/ Paia
€ 101,32 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione