Riferimenti
Gates:PCV 14MGT 4410 68
Rubix:160000000471202
Produttore:923906315
EAN:5414465493829


Riepilogo info tecniche
| Profilo | 14mgt |
|---|---|
| Lunghezza primitiva | 4410 mm |
| Larghezza cinghia | 68 mm |
Documenti
Dettagli del prodotto : 9239-06315 POLYCHAIN CARBON VOLT 4410 14MGTC 68
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Applicazioni
Industrial Markets
Informazioni tecniche
Attributi
| Peso | 2,344 g |
|---|---|
| Profilo | 14mgt |
| Lunghezza primitiva | 4410 mm |
| Larghezza cinghia | 68 mm |
| Materiale | poliuretano |
| Passo di dentatura | 14 mm |
| Numero di denti | 315 |
| Paese d'origine | US |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 3982,28 IVA esclusa
/ Unità
€ 4858,38 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione