Riferimenti
SMC:CQ-L050
Rubix:999221025032400
Produttore:CQ-L050
EAN:3618035703253
Documenti
Dettagli del prodotto : 00025988-ARTICOLO CQ-L050
Series (N)CQ2 compact cylinders provide a space- saving design and exceptional service life. They feature front snap ring design for easy access to internal parts. Available in single and double rod models, male and female thread design, double acting, spring return and spring extend. Choose from 13 bore sizes up to 200mm. Optional reed/solid state switches may be used. The aluminum extruded bodies, featuring through-hole and threaded body mounting, provide versatility and reliability in any design application.
Informazioni tecniche
Attributi
| Peso | 55 g |
|---|---|
| Paese d'origine | DE |
Mostra UNSPSC / ECL@SS
€ 3,27 IVA esclusa
/ Unità
€ 3,99 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione